
Expanding Files w/Flap, 12x10in Letter
Mfr # 70186
Zoro # G710779767
product price: $20.85
/eaKey Features
Color
Kraft
Sheet Size
8 1/2in Width x 11in Length
Height
12in
Features
Reinforced Gusset
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70186
Zoro #
G710779767
UPC #
86486701860
Country of Origin
Mexico
Dimensions
Width
10in
Sheet Size
8 1/2in Width x 11in Length
Height
12in
Divider Thickness
11 pt.
Expansion Size
7/8in
Details
Item
Expanding File
Color
Kraft
Features
Reinforced Gusset
Sheet Standard
Letter
Total Number of Pockets
12
Divider Material
Kraft
Description
Organize large amounts of paperwork that need to be transported quickly, or file material without a file cabinet in this heavy-duty kraft organizer. Reinforced with poly tape at top for extra durability. Double-thick front and back panels with heavy reinforcement liner board. Each of the 21 pockets expands to 7/8in. Protective flap with elastic cord secures documents. Pocket/Wallet Type: Files/Papers; Size: Letter; Closure Type: Elastic Cord; Colors: Kraft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.