Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Legal, 50/BX, MLA PK

  • Mfr # SMD37115

  • Zoro # G401816498


product price: $57.89
/pk 50, $1.16/ea

Key Features

Width
15 1/4"
Color
Manila
File Fastener Type
Double Prong
Height
9 1/2"
Features
Reinforced Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD37115
Zoro #
G401816498
UPC #
86486371155
Country of Origin
United States

Dimensions

Width
15 1/4"
Sheet Size
8 1/2" Width x 14" Length
Height
9 1/2"
Thickness
11 pt.

Details

Item
Fastener Folder
Color
Manila
File Fastener Type
Double Prong
Features
Reinforced Tab
Sheet Standard
Legal
Tab Location
End

Description

Use end-tab fastener folders to subdivide papers inside the folder. Folders feature straight-cut tabs for color-coded indexing and 2" prong B-style fasteners for organizing documents inside the folder. The double thick tab puts extra strength where you need it most. Two-ply tabs are 1/2" wide and embossed for label placement. Folders are scored for 3/4" expansion. Top corners in front and back are rounded.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.