Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fastener Folders, End Tab, 3"Exp, 2 Fasteners, Lgl, 25/BX, GYGN PK

  • Mfr # SMD37725

  • Zoro # G001823513


product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns

Key Features

Color
Green
Material
25-pt Pressboard
Cover Tab Cut
Straight
Cover Fasteners
2
Cover Tab Style
End Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD37725
Zoro #
G001823513
UPC #
86486377256
Country of Origin
United States

Dimensions

Folder Size
Legal

Details

Color
Green
Material
25-pt Pressboard
Cover Tab Cut
Straight
Cover Fasteners
2
Cover Tab Style
End Tab
Cover Fastener Capacity
2"
Max Folder Expansion
3"
Cover Color
Gray-Green

Description

Use these heavy-duty pressboard folders for large, bulky files that get plenty of use. They are excellent for use as project files, real estate transaction files, loan files, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. Durable, tear-resistant gusset expands to hold 3" of legal-size material. Straight-cut tab is 3/4" wide for easy filing and file retrieval. The two 2" prong, K-style fasteners are in positions No. 1 and 3 to keep each file organized. Other features include 25 point, gray pressboard stock and top rounded corners in front and back. Folders are made with a high percentage of recycled material.


  • The ultimate solution to fasteners issues, including paper tears, finger cuts and excessive fastener crinkling.
  • Excellent for keeping large amounts of paperwork in sequential order for frequent reference.
  • Constructed with heavy-duty 25 pt pressboard.
  • Labels sold separately.
  • SafeSHIELD® bonded-style coated fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.