
FILE, BACK, LTR, MLA, FASTNR
Mfr # 35511
Zoro # G710796177
product price: $74.19
/eaKey Features
Width
11.5in
Color
Manila
Sheet Size
8 1/2in Width x 11in Length
Height
8.5in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35511
Zoro #
G710796177
UPC #
86486355117
Country of Origin
United States
Dimensions
Width
11.5in
Sheet Size
8 1/2in Width x 11in Length
Height
8.5in
Media Size Capacity
2in
Details
Item
File Back
Color
Manila
Shape
Rectangular
Sheet Standard
Letter
Description
Group papers in sequence for quick reference and easy access in meetings, during presentations or around the office. The fastener holds papers securely to the sturdy file back. One 2in prong K style fastener per file back. Fits in standard file pockets without bulging out the side gussets. Made of 11 point manila ideal for everyday use. Folder Size: Letter; Total Number of Dividers: 1; Total Number of Fasteners: 1; Color Family: Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.