Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILE, CLASS, LTR, 2 DIVR, DBE

  • Mfr # 14062

  • Zoro # G610780719


product price: $73.89
/ea

Key Features

Width
11 3/4in
Color
Dark Blue
File Fastener Type
2K
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14062
Zoro #
G610780719
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Divider Thickness
20 pt.
Folder Thickness
25 pt.
Expansion Size
2in

Details

Item
Classification Folder
Color
Dark Blue
File Fastener Type
2K
Tab Cut
45693
Tab Position
Right of Center
Features
Tear Resistant Gusset
Tab Location
Top
Sheet Standard
Letter
Number of Fasteners
2
Number of Dividers
2
Fastener Capacity
2in
Divider Material
Chipboard

Description

Heavyweight pressboard covers provide extra durability. Sturdy, tear-resistant gusset expands to hold up between 2in and 3in. Fiberboard dividers are ideal for organizing documents, subdividing them for quick access and keeping them in sequential order for maximum efficiency. K-style fasteners to keep important papers secure and ensure nothing gets misplaced. Exterior 2/5-cut tab in right of center position. Folder Size: Letter; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.