Zoro Homepage

FILE, EXP 12X10 1-31, BN

  • Mfr # 70367

  • Zoro # G510779882


product price: $41.19
/ea

Key Features

Width
12in
Color
Redrope
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Number of Plys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70367
Zoro #
G510779882
UPC #
86486703673
Country of Origin
United States

Dimensions

Width
12in
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Expansion Size
7/8in
Divider Thickness
11 pt.

Details

Item
Expanding File
Color
Redrope
Number of Plys
2
Total Number of Pockets
31
Divider Material
Redrope
Sheet Standard
Letter

Description

The quality standard for portable expanding files, these heavy-duty tough files feature a handsome and sturdy redrope-printed material. Protective flap with elastic cord closure makes it easy to transport the entire file. Choose from alphabetic A-Z, monthly January-December or daily 1-31 indexing. This heavy-duty file features extra reinforcements and double thick front and back panels for long-lasting durability. Each pocket expands to 0.88in. Pocket/Wallet Type: Files/Papers; Size: Letter; Closure Type: Elastic Cord; Colors: Redrope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.