
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70318
Zoro #
G110781612
UPC #
86486703185
Country of Origin
United States
Dimensions
Width
10in
Sheet Size
8 1/2in Width x 11in Length
Height
12in
Divider Thickness
11 pt.
Expansion Size
7/8in
Details
Item
Expanding File
Color
Redrope
Features
Reinforced Gusset
Sheet Standard
Letter
Divider Material
Redrope
Total Number of Pockets
21
Description
The quality standard for portable expanding files, these heavy-duty tough files feature a handsome and sturdy redrope-printed material. Protective flap with elastic cord closure makes it easy to transport the entire file. Choose from alphabetic A-Z, monthly January-December or daily 1-31 indexing. This heavy-duty file features extra reinforcements and double thick front and back panels for long-lasting durability. Each pocket expands to 0.88in. Pocket/Wallet Type: Files/Papers; Size: Letter; Closure Type: Elastic Cord; Colors: Redrope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.