
FILE, EXP 12X10 A-Z, BRKR
Mfr # 70121
Zoro # G210779861
product price: $24.99
/eaKey Features
Width
12in
Color
Kraft
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70121
Zoro #
G210779861
UPC #
86486701211
Country of Origin
United States
Dimensions
Width
12in
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Expansion Size
7/8in
Divider Thickness
11 pt.
Details
Item
Expanding File
Color
Kraft
Features
Heavy Duty
Divider Material
Kraft
Total Number of Pockets
21
Sheet Standard
Letter
Description
Organize large amounts of paperwork that need to be transported quickly, or file material without a file cabinet in this heavy-duty kraft organizer. Reinforced with poly tape at top for extra durability. Double-thick front and back panels with heavy reinforcement liner board. Each of the 21 pockets expands to 7/8in. Protective flap with elastic cord secures documents. Pocket/Wallet Type: Files/Papers; Size: Letter; Closure Type: Elastic Cord; Colors: Kraft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.