This item is Discontinued.

This item is Discontinued.
File Folder End Tab, Gray, PK100 (Discontinued)
Mfr #
25310
Zoro #
G5385390
UPC # 086486253109
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 25310
- Zoro #
- G5385390
- UPC #
- 086486253109
- Country of Origin
- United States
Dimensions
- Width
- 12-1/4"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Thickness
- 11 pt.
- File Size
- Letter
- Tab Size
- 1/2"
- File Folder Width
- 12.25"
- File Folder Size Type
- Letter
- File Folder Height
- 9.5"
Description
Folder,End Tab,Gray,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.