This item is Discontinued.

This item is Discontinued.
File Folder End Tab, Manila, PK100, Size: Legal (Discontinued)
Mfr #
27250
Zoro #
G5385110
UPC # 086486272506
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 27250
- Zoro #
- G5385110
- UPC #
- 086486272506
- Country of Origin
- United States
Dimensions
- Width
- 15-1/4"
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 9 1/2"
- Thickness
- 14 pt.
- File Size
- Legal
- File Folder Width
- 15.25"
- File Folder Height
- 9.5"
- File Folder Size Type
- Legal
Description
Folder,End Tab,Manila,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.