Shop SMEAD
See all product information
Create Account
File Folder, Manila, Manila
- Mfr # SMD10356
- Zoro # G922384643
product price:Â
$
46.65
/ea
Key Features
Expanded Width
3/4 in
Tab Type
Top
Number of Plys
2
Tab Thickness
Double-Ply
Features
Durable, Reinforced Tab, Rounded Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD10356
- Zoro #
- G922384643
- UPC #
- 086486103565
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3/4 in
- Tab Thickness
- Double-Ply
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 11 in
- Height
- 8 1/2 in
- Overall Width
- 11 in
- Paper Size
- Letter
Details
- Item
- File Folder
- Tab Type
- Top
- Number of Plys
- 2
- Features
- Durable, Reinforced Tab, Rounded Corner
- Tab Cut
- 1/5
- Color
- Manila
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Product Type
- File Folders
- Material
- Manila
- Tab Location
- Top
- Tab Position
- Assorted
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, 1/5 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Color Manila
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.