Zoro Homepage

File Folder, w/ 2 Fstnrs, 2Exp. Pos 1 and 3

  • Mfr # 19910

  • Zoro # G210780713


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Pressboard
File Fastener Type
2S
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19910
Zoro #
G210780713
UPC #
86486199100
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
25 pt.
Tab Size
1/2in
Expansion Size
2in

Details

Item
Fastener Folder
Color
Gray
Material
Pressboard
File Fastener Type
2S
Tab Cut
Straight
Features
Tear Resistant
Sheet Standard
Legal
Fastener Capacity
2in
Number of Fasteners
2

Description

Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Made for large, bulky files that get plenty of use. Excellent for project files, loans, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. Straight Tabs. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.