Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders, 1/3 Center Tab Cut, 2 Ply, Letter, Manila 0

  • Mfr # 10336

  • Zoro # G710780800


product price: $45.99
/ea

Key Features

Color
Manila
Tab Cut
45660
Features
Durable
Tab Position
Center
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10336
Zoro #
G710780800
UPC #
86486103367
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Tab Size
1/2in
Expansion Size
3/4in

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Durable
Tab Position
Center
Tab Location
Top
Number of Plys
2
Sheet Standard
Letter

Description

Reinforced tabs provide extra strength where you need it most. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75in expansion. Made of manila stock for everyday use. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.