
FILE FOLDERS, 1/3 CUT ASSORTED, REINFORCED TOP TAB, LEGAL, MANILA, 100PK
Mfr # 15334
Zoro # G110780844
product price: $50.15
/pk 100, $0.50/eaKey Features
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Rounded Corner
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15334
Zoro #
G110780844
UPC #
86486153348
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Tab Size
1/2in
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Rounded Corner
Tab Position
Assorted
Number of Plys
2
Sheet Standard
Legal
Tab Location
Top
Description
Reinforced tabs provide extra strength where you need it most. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75in expansion. Made of manila stock for everyday use. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.