File Folders, 1/3 Cut Top Tab, Letter, Pink, 100/Box
- Mfr # 12643
- Zoro # G004903359
product price:Â
$
73.75
/ea
Key Features
Color
Pink
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Features
Rounded Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12643
- Zoro #
- G004903359
- UPC #
- 86486126434
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Pink
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Features
- Rounded Corner
- Number of Plys
- 1
- Sheet Standard
- Letter
- Tab Location
- Top
- Index Tab Color
- Pink
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Tab Size
- 1/2"
- Expansion Size
- 3/4"
Description
Smead file folders, 1/3 cut top tab, letter, pink, 100/box take advantage of one of the great organization toolscolor various bright colors make color-coding easy. File folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): pink. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.