File Folders, 1/3 Cut Top Tab, Letter, Red, 100/Box
- Mfr # 12743
- Zoro # G904903343
product price:Â
$
73.75
/ea
Key Features
Sheet Size
8 1/2 x 11 in
Index Tab Color
Red
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12743
- Zoro #
- G904903343
- UPC #
- 86486127431
- Country of Origin
- United States
- Index Tab Color
- Red
- Tab Cut
- 1/3
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Smead file folders, 1/3 cut top tab, letter, red, 100/box take advantage of one of the great organization toolscolor various bright colors make color-coding easy. File folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): red. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.