
File Folders, 1/3 Left Tab Cut, 2 Ply, Letter, Manila 0
Mfr # 10335
Zoro # G410780858
product price: $57.49
/eaKey Features
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Features
Rounded Corner
Tab Position
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10335
Zoro #
G410780858
UPC #
86486103350
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Tab Size
1/2in
Expansion Size
3/4in
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Rounded Corner
Tab Position
Left
Sheet Standard
Letter
Number of Plys
2
Tab Location
Top
Description
Reinforced tabs provide extra strength where you need it most. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75in expansion. Made of manila stock for everyday use. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.