
File Folders, 1/3 Right Tab Cut, 1 Ply, Legal, Manila 0
Mfr # 15333
Zoro # G510780727
product price:Â $38.75
/eaKey Features
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Third
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15333
Zoro #
G510780727
UPC #
86486153331
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Tab Size
1/2in
Expansion Size
3/4in
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Tab Position
Third
Sheet Standard
Legal
Tab Location
Top
Number of Plys
1
Description
An economical way to organize seldom used files. Choose one tab position for straight-line filing, which speeds retrieval time. An office necessity available in a variety of tab positions to fit any vertical or lateral filing system. Made of 11 point stock for everyday use. Scored for 0.75in expansion. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.