File Folders, Gray/Green, PK25
- Mfr # SMD14910
- Zoro # G622886263
product price:Â
$
100.99
/pk of 25, $4.04/ea
Free Shipping & Returns
Key Features
Sheet Size
8-1/2 in x 11 in
Tab Cut
Straight
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Number of Fasteners
2
Material
25 pt. Pressboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD14910
- Zoro #
- G622886263
- UPC #
- 086486149105
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Expanded Width
- 2 in
- Thickness
- 25 pt
- Tab Thickness
- 1/2 in
- Overall Width
- 10 3/8 in
- Paper Size
- Letter
- Height
- 3 in
- Fits Chest Size
Details
- Tab Cut
- Straight
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Number of Fasteners
- 2
- Item
- File Folders
- Material
- 25 pt. Pressboard
- Fastener Capacity
- 2 in
- File Fastener Type
- 2S
- Accessibility
- Book Fold
- Features
- Color
- Gray, Green
- Product Type
- File Folders
- Tab Location
- Top
- Shell Material
- 25 pt. Pressboard
- Wire Color
- Gray, Green
Description
File Folders, Straight Tab Cut, Height 3 in, Color Gray, Green, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.