Shop SMEAD
See all product information
Create Account
File Folders, Straight Cut, Reinforced Top Tab, Letter, Manila, 100/Box
- Mfr # 10310
- Zoro # G904903459
product price:Â
$
81.59
/ea
Key Features
Height
11 5/8 in
Sheet Capacity
375
Index Tab Color
White
Sheet Size
8 1/2 x 11 in
Number of Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10310
- Zoro #
- G904903459
- UPC #
- 86486103107
- Country of Origin
- United States
- Sheet Capacity
- 375
- Index Tab Color
- White
- Number of Pockets
- 4
- Tab Type
- Straight
- Features
- Non-stick
- Material
- Chipboard
- File Fastener Type
- D-Ring
Dimensions
- Height
- 11 5/8 in
- Sheet Size
- 8 1/2 x 11 in
- Depth
- 2.7 in
- Width
- 2 1/4 in
Description
Smead file folders, straight cut, reinforced top tab, letter, manila, 100/box reinforced tabs provide extra strength where you need it most. An office necessity in a variety of tab cuts for every filing need. File folder type: top tab; size: letter; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.