Shop SMEAD
See all product information
Create Account
File Folders, Yellow, PK50
- Mfr # SMD25940
- Zoro # G722885869
product price:Â
$
70.85
/pk of 50, $1.42/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Plys
2
Tab Cut
Straight
Sheet Size
8-1/2 in x 11 in
File Fastener Type
2B
Fastener Capacity
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD25940
- Zoro #
- G722885869
- UPC #
- 086486259408
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Expanded Width
- 3/4 in
- Thickness
- 11 pt
- Height
- 3 1/2 in
- Overall Width
- 10 1/4 in
- Paper Size
- Letter
- Fits Chest Size
- Straight-Cut Tabs Have Plenty of Room for Numeric, Alphabetic and Bar-Coded Labels, Two Fasteners Per Folder Provide Two Separate Filing Surfaces
Details
- Item
- File Folders
- Number of Plys
- 2
- Tab Cut
- Straight
- File Fastener Type
- 2B
- Fastener Capacity
- 2 in
- Tab Type
- End
- Number of Fasteners
- 2
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Yellow
- Features
- Straight-Cut Tabs Have Plenty of Room for Numeric, Alphabetic and Bar-Coded Labels, Two Fasteners Per Folder Provide Two Separate Filing Surfaces
- Tab Location
- Side
- Product Type
- File Folders
- Material
- 11 pt. Stock
- Shell Material
- 11 pt. Stock
- Wire Color
- Yellow
Description
File Folders, Straight Tab Cut, Height 3 1/2 in, Color Yellow, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.