
File Jacket, 1 Exp Legal
Mfr # 76520
Zoro # G510781687
product price: $78.49
/ea
Free Shipping & Returns
Key Features
Width
9 1/2in
Color
Manila
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Features
Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76520
Zoro #
G510781687
UPC #
-
Country of Origin
United States
Dimensions
Width
9 1/2in
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Outside Length
14 3/4in
Expansion Size
1in
Folder Thickness
11 pt.
Details
Item
File Jacket
Color
Manila
Features
Reinforced
Number of Plys
2
Sheet Standard
Legal
Description
Full-height side gusset keeps materials from slipping out. Great for taking files out of the office. Select reinforced tabs for frequently used files. Features full height sides for document security and straight-cut tabs for easy labeling. These file jackets are great for taking documents out of the office for presentations, meetings or to work on at home. The straight-cut tab gives ample space to describe the contents and flexibility in labeling. For additional storage, apply one of our Self-Adhesive Poly Pockets 68185 to the outside, sold separately. Reinforced Double-Ply Tab. Number of Sections: 1; Tab Cut: Straight; Size: Legal; Punched/Unpunched: Unpunched.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.