Shop SMEAD
See all product information
Create Account
File Jackets, 2-Ply Tab and 2" Accordion Expansion, Letter, 11 Pt, Blue, 50/Box
- Mfr # 75562
- Zoro # G404903553
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Tab Cut
Straight
Thickness
11 pt.
Features
Slip Resistant
Expansion Size
2"
Number of Plys
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75562
- Zoro #
- G404903553
- UPC #
- 86486755627
- Country of Origin
- United States
- Item
- File Jacket
- Color
- Blue
- Tab Cut
- Straight
- Features
- Slip Resistant
- Number of Plys
- 2
- Sheet Standard
- Letter
- Index Tab Color
- Blue
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Expansion Size
- 2"
Description
Smead file jackets, 2-ply tab and 2" accordion expansion, letter, 11 pt, blue, 50/box closed sides keep papers secure; vibrant colors help to organize. Thumb cut for quick access. Back tab is 1/2" higher than front for indexing. File jackets/ sleeves/wallets type: expanding jacket; material(s): 11 pt. Stock; height: 9 1/2"; width: 11 3/4". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.