File Pocket, Red, PK10
- Mfr # SMD74790
- Zoro # G822887084
product price:Â
$
98.99
/pk of 10, $9.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tab Cut
Straight
Accessibility
Top Load
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Reinforced Tab, Rip Resistant, Heavyweight Cover, Tear Resistant
Number of Plys
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD74790
- Zoro #
- G822887084
- UPC #
- 30086486747906
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Expanded Width
- 5-1/4 in
Details
- Item
- File Pocket
- Tab Cut
- Straight
- Accessibility
- Top Load
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- Reinforced Tab, Rip Resistant, Heavyweight Cover, Tear Resistant
- Number of Plys
- 2
- Color
- Redrope
Description
File Pocket, Material Redrope, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.