This item is Discontinued.

Smead File Pocket Straight-Cut 8-1/2 x 11", 1.75" Expansion, Pk25, Size: Letter 73214

File Pocket Straight-Cut 8-1/2 x 11", 1.75" Expansion, Pk25, Size: Letter (Discontinued)

  • Mfr # 73214
  • Zoro # G5022136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73214
Zoro #
G5022136
UPC #
086486732147
Country of Origin
Mexico

Dimensions

Width
11-3/4"
Expanded Width
1-3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Thickness
12.5 pt.

Details

Item
Redrope File Pockets
Color
Redrope
Tab Type
Top Tab
Material
Manila; Redrope
Tab Cut
Straight
Features
Tear Proof
Tab Position
Top
Recycled Content
0.3
Sheet Standard
Letter
Assembly Required
No
Tab Location
Top
Environmental Certification
SFI
Overall Expansion
1.75"
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers

Description

Pocket,File,Ltr,Str,1.75 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.