Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk10 73264

File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk10 (Discontinued)

  • Mfr # 73264
  • Zoro # G5022090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73264
Zoro #
G5022090
UPC #
086486732642
Country of Origin
Mexico

Dimensions

Width
11-3/4"
Expanded Width
3-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
Thickness
12.5 pt.
File Size
Letter

Details

Item
Redrope File Pockets with Fully-Lined Gusset
Color
Redrope
Tab Type
Top Tab
Material
Manila; Redrope
Tab Cut
Straight
Tab Position
Top
Features
Rounded Corner, Reinforced Gusset, Tear Resistant
Recycled Content
0.3
Environmental Certification
SFI
Tab Location
Top
Assembly Required
No
Sheet Standard
Letter
Overall Expansion
3.5"
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers

Description

Pocket,File,Ltr,Str,3.5 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.