Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Sleeves & Jackets, Manila, 11-pt Manila, 12.25" W, 9.5" H

  • Mfr # 75715

  • Zoro # G5230344


product price: $85.35
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Color
Manila
Width
12.25"
Height
9.5"
Material
11-pt Manila
Weight
9.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75715
Zoro #
G5230344
UPC #
86486757157
Country of Origin
United States

Dimensions

Width
12.25"
Height
9.5"

Details

Item
File Sleeves & Jackets
Color
Manila
Material
11-pt Manila
Weight
9.5 lbs
Tab Cut
Straight
Material Type
Paper
Number of Sections
1
Punched/Unpunched
Unpunched

Description

SmeadĀ® End Tab File Jacket with Antimicrobial Product Protection, Straight Tab, Letter Size, Manila, 100/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.