Zoro Homepage

FOLDER, 1/3 CUT, LTR, GN

  • Mfr # 12134

  • Zoro # G210780799


product price: $67.95
/ea

Key Features

Color
Green
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Number of Plys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12134
Zoro #
G210780799
UPC #
86486121347
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Green
Tab Cut
45660
Tab Position
Assorted
Number of Plys
2
Sheet Standard
Letter
Tab Location
Top

Description

Use a rainbow of colors to categorize different types of folders, which speeds filing and retrieval time, or to complement your company colors or decor. Multiple tab positions to fit any vertical or lateral filing system. Reinforced tab adds strength where you need it most. Made of 11 point colored stock for everyday use. File Folder Size Type: Letter; File Folder Color: Green; Color Family: Green; File Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.