
Folder, 14 Part, Legal, 1/3 Cut Tabs, Manila 0
Mfr # 15434
Zoro # G710780794
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Assorted
Features
Reinforced Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15434
Zoro #
G710780794
UPC #
86486154345
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Expansion Size
3/4in
Folder Thickness
14 pt.
Tab Size
1/2in
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Tab
Sheet Standard
Legal
Tab Location
Top
Number of Plys
2
Description
Reinforced tabs provide extra strength where you need it most. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75in expansion. Made of manila stock for everyday use. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 14-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.