Zoro Homepage

FOLDER, 1TAB, LTR, 24, AST

  • Mfr # 11957

  • Zoro # G510779714


product price: $20.15
/ea

Key Features

Width
11 5/8in
Color
Bright Green
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11957
Zoro #
G510779714
UPC #
86486119573
Country of Origin
United States

Dimensions

Width
11 5/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Folder Thickness
11 pt.
Expansion Size
3/4in

Details

Item
Top Tab File Folder
Color
Bright Green
Tab Cut
45660
Features
Labeling Area
Sheet Standard
Letter
Tab Location
Top

Description

Use color to find critical files fast. Bright, vivid colors allow you to categorize your system in a variety of ways to significantly improve your filing and retrieval times. Compared to standard alternatives, SuperTab oversized tabs provide nearly double the labeling area, allowing you to clearly label your files, whether you choose to be more descriptive or simply choose to label larger. Though they feature tabs that are approximately 90% larger than average, their overall dimensions are very close to the norm, ensuring that these sturdy, durable folders fit neatly into any vertical or lateral filing system. File Folder Size Type: Letter; File Folder Color: Assorted; Color Family: Multicolor; File Folder Color Assortment: Bright Blue; Bright Green; Bright Pink; Bright Purple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.