
FOLDER, CLAS, ENDTAB, LTR, GN
Mfr # 26785
Zoro # G210779847
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Material
Pressboard
File Fastener Type
2S
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Tab Location
End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26785
Zoro #
G210779847
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Divider Thickness
17 pt.
Expansion Size
2in
Folder Thickness
25 pt.
Details
Item
Classification Folder
Color
Green
Material
Pressboard
File Fastener Type
2S
Tab Cut
Straight
Tab Location
End
Fastener Location
Front & Back
Number of Fasteners
2
Sheet Standard
Letter
Number of Dividers
2
Divider Material
Kraft
Fastener Capacity
2in
Description
Protect your documents and fingers with SafeSHIELD coated fastener technologythe ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder: 25 pt. pressboard covers with straight cut tabs labels sold separately. Two 2in SafeSHIELD bonded-style coated fasteners in positions no. 1 and 3. Divider: 17 pt. Kraft dividers. 1in SafeSHIELD coated twin-prong fastener front and back. Folder Size: Letter; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.