Zoro Homepage

FOLDER, CLAS, LGL, 2/5C, BE

  • Mfr # 19081

  • Zoro # G910780723


product price: $109.99
/ea
Free Shipping & Returns

Key Features

File Fastener Type
2S
Tab Cut
45693
Tab Position
Right of Center
Features
Heavy Duty
Fastener Capacity
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19081
Zoro #
G910780723
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Divider Thickness
11 pt.
Folder Thickness
25 pt.
Expansion Size
2in

Details

Item
Classification Folder
Color
Blue
File Fastener Type
2S
Tab Cut
45693
Tab Position
Right of Center
Features
Heavy Duty
Fastener Capacity
2in
Number of Dividers
2
Number of Fasteners
2
Sheet Standard
Legal
Total Number of Pockets
2
Tab Location
Top
Divider Material
Kraft

Description

The ultimate classification folder when safety and security are most important. SafeSHIELD bonded fasteners add protection for papers and fingers, while also reducing fastener crinkling. Two pocket-style dividers for materials that cannot be punched or stapled. Made of pressboard for extra durability. Variety of colors for color-coding projects. Folder Size: Legal; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.