Zoro Homepage

FOLDER, CLAS LGL, BE

  • Mfr # 19030

  • Zoro # G510780673


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Sheet Size
8 1/2in Width x 14in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19030
Zoro #
G510780673
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Divider Thickness
17 pt.
Expansion Size
2in
Folder Thickness
25 pt.

Details

Item
Classification Folder
Color
Blue
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Features
Heavy Duty
Tab Position
Right of Center
Divider Material
Kraft
Sheet Standard
Legal
Tab Location
Top
Fastener Capacity
2in
Number of Fasteners
2
Number of Dividers
2

Description

Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Use colors to signal category or type of project at a glance. Sturdy tear resistant gusset expands to hold up to 2in of material. Two dividers provide six filing surfaces for ultimate organization. Folder Size: Legal; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.