
FOLDER, CLAS LTR, DBE
Mfr # 14032
Zoro # G110780714
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Features
Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14032
Zoro #
G110780714
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
25 pt.
Expansion Size
2in
Divider Thickness
17 pt.
Details
Item
Classification Folder
Color
Dark Blue
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Features
Tear Resistant
Tab Position
Right of Center
Number of Fasteners
2
Fastener Capacity
2in
Number of Dividers
2
Divider Material
Kraft
Sheet Standard
Letter
Tab Location
Top
Description
Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Use colors to signal category or type of project at a glance. Sturdy tear resistant gusset expands to hold up to 2in of material. Two dividers provide six filing surfaces for ultimate organization. Folder Size: Letter; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.