Zoro Homepage

Folder, Classf, Lgl, 2Ex, 2Div Pk

  • Mfr # SMD19075

  • Zoro # G701816259


product price: $63.79
/pk 10, $6.38/ea

Key Features

Color
Red
Tab Cut
45327
Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
Features
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD19075
Zoro #
G701816259
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
Expansion Size
2"

Details

Item
Classification Folder
Color
Red
Tab Cut
45327
Features
Tab
Sheet Standard
Legal
Number of Dividers
2

Description

Heavy-duty classification folders feature patent-pending, SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and dividers create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Legal-size folder also offers a 2" expansion and is made of sturdy, 25 point Pressboard stock. The two dividers offer a 1" SafeShield-coated, twin-prong fastener and are made of 17 point stock. Folder tab is 2/5 cut. Divider tab is 3/8" high and 1/3 cut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.