Zoro Homepage

Folder, Classf, Ltr, 1 Div, Be, PK10

  • Mfr # 13721

  • Zoro # G7495159


product price: $47.25
/pk 10, $4.73/ea

Key Features

Expanded Width
2 in
Color
Blue
Material
Pressboard
File Fastener Type
2K
Tab Cut
2/5 Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13721
Zoro #
G7495159
UPC #
086486137218
Country of Origin
Mexico

Dimensions

Expanded Width
2 in
Sheet Size
8 1/2 in W x 11 in L
Thickness
25 pt.
File Size
Letter
Divider Thickness
20 pt.

Details

Item
Folder,Classf,Ltr,1 Div,Be,PK10
Color
Blue
Material
Pressboard
File Fastener Type
2K
Tab Cut
2/5 Cut
Features
Heavy Duty, Tear Resistant
Type
Classification Folder
Green Environmental Attribute
SFI
Tab Position
Right of Center
Fastener Capacity
2 in, 1 in
Number of Dividers
1
Recycled
Yes
Fastener Location
Cover, Front & Back
Divider Material
Chipboard
Tab Location
Top
Recycled Content
1
Post Consumer Waste
0.3
Number of Fasteners
4

Description

Folder,Classf,Ltr,1 Div,Be,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.