
FOLDER, CLASTP TAB LGL, GN
Mfr # 17140
Zoro # G510780703
product price: $72.95
/eaKey Features
Color
Green
File Fastener Type
2K
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17140
Zoro #
G510780703
UPC #
86486171403
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Details
Item
Fastener Folder
Color
Green
File Fastener Type
2K
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Tab
Fastener Capacity
2in
Number of Plys
2
Tab Location
Top
Sheet Standard
Legal
Number of Fasteners
2
Description
Two 2in prong K-style fasteners in positions number 1 and number 3 per folder provide two separate filing surfaces. Expands 0.75in for greater storage capacity. Reinforced tabs provide extra strength where you need it most. Made of 11 point colored stock for everyday use. Features reinforced 1/3-cut tab in assorted positions. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.