
FOLDER, END TB, CLAS, LTR, GG
Mfr # 26800
Zoro # G310780682
product price: $71.15
/eaKey Features
Material
Pressboard
File Fastener Type
2S
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26800
Zoro #
G310780682
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
2in
Divider Thickness
17 pt.
Folder Thickness
25 pt.
Details
Item
Classification Folder
Color
Gray/Green
Material
Pressboard
File Fastener Type
2S
Tab Cut
Straight
Features
Heavy Duty
Divider Material
Kraft
Fastener Capacity
2in
Fastener Location
Front & Back
Number of Dividers
1
Tab Location
End
Sheet Standard
Letter
Number of Fasteners
2
Description
The ultimate classification folder when safety and security are most important. SafeSHIELD bonded fasteners add protection for papers and fingers, while also reducing fastener crinkling. Dividers with tabs and fasteners on both sides let you store information under several subdivisions, and fasteners on the front and back panels add two more filing surfaces. Made of heavyweight pressboard material for extra durability. Use different colors for different types of projects. Labels sold separately. Folder Size: Letter; Total Number of Dividers: 1; Total Number of Fasteners: 4; Max Folder Expansion: 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.