
FOLDER, EXPAND FASTNR, MLA
Mfr # 14595
Zoro # G610780689
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Color
Manila
File Fastener Type
2B
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14595
Zoro #
G610780689
UPC #
86486145954
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
1 1/2in
Folder Thickness
14 pt.
Details
Item
Fastener Folder
Color
Manila
File Fastener Type
2B
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Tab
Number of Fasteners
2
Number of Plys
2
Tab Location
Top
Sheet Standard
Letter
Fastener Capacity
1 1/2in
Description
Keep bulky files secure and in order with these heavyweight folders that expand to hold up to 1.5in of paperwork. Reinforced tab gives added strength at point of greatest wear. Heavy-duty manila fastener folders feature a thicker paper stock for frequent or long-term use. Two fasteners per folder keep papers secure and in order. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 1.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.