Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDER, F LTR, 1/3 SF, MLA

  • Mfr # 14555

  • Zoro # G210780614


product price: $71.15
/ea

Key Features

Width
11 5/8in
Color
Manila
File Fastener Type
2S
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14555
Zoro #
G210780614
UPC #
86486145558
Country of Origin
United States

Dimensions

Width
11 5/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Folder Thickness
11 pt.
Expansion Size
3/4in

Details

Item
Fastener Folder
Color
Manila
File Fastener Type
2S
Tab Cut
45660
Features
Reinforced Tab
Tab Position
Assorted
Tab Location
Top
Number of Fasteners
2
Number of Plys
2
Sheet Standard
Letter

Description

SafeSHIELD bonded style coated fasteners are the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Use fasteners to secure documents within the folder. Reinforced tabs for extra strength. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.