Zoro Homepage

FOLDER, GUIDE HGHT, LTR, MLA

  • Mfr # 10395

  • Zoro # G010780753


product price: $71.35
/ea

Key Features

Width
11 5/8in
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
9 15/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10395
Zoro #
G010780753
UPC #
86486103954
Country of Origin
United States

Dimensions

Width
11 5/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 15/16in
Folder Thickness
11 pt.
Expansion Size
3/4in
Tab Size
7/8in

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Tab Position
Assorted
Features
Label
Sheet Standard
Letter
Tab Location
Top
Number of Plys
2

Description

Find files fast with 90% larger labeling area. Nearly double the labeling area of standard file folders. Write larger or use more lines of description. Fits any vertical or lateral filing systems. Reinforced tabs provide extra strength where you need it most. Made of 11 point manila stock for everyday use. Reinforced 1/3-cut tabs in assorted positions. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.