Zoro Homepage

FOLDER, HANG, LTR, 25/BX, MN

  • Mfr # 64073

  • Zoro # G610779843


product price: $39.55
/ea

Key Features

Material
Vinyl
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64073
Zoro #
G610779843
UPC #
86486640732
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Maroon
Material
Vinyl
Tab Cut
45662
Tab Position
Assorted
Tab Location
Top
Tab Material
Vinyl
Sheet Standard
Letter

Description

Choose from an assortment of bright colors to code different types of files and complement your office decor. Use with colored interior folders to prevent misfiling. Keep your papers neatly upright in desk drawers and file cabinets. Each hanging folder features a 1/5-cut repositionable poly tab and coated rod tips that slide easily in file drawers for hassle-free organizing and access to documents. The clear poly tabs have replaceable white tab inserts and can be positioned in several locations on the front or back panel so you can create a customized filing system. Folder Size Type: Letter; Folder Color: Maroon; Color Family: Red; Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.