Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDER, HNG, LTR, W/O TAB, GN

  • Mfr # 64010

  • Zoro # G310779822


product price: $29.19
/ea

Key Features

Width
11 3/4in
Color
Standard Green
Material
Vinyl
Sheet Size
8 1/2in Width x 11in Length
Depth
9 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64010
Zoro #
G310779822
UPC #
86486640107
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Depth
9 1/4in
Expansion Size
2in
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Standard Green
Material
Vinyl
Sheet Standard
Letter
Tab Material
Vinyl

Description

The popular choice for desk drawer files, hanging folders keep papers neatly vertical in the file. Lighter green on the inside of the folder helps prevent accidental filing of papers between folders. Most popular choice for desk drawer filing. Coated rod tips allow smooth gliding. Made of 11 point standard green stock ideal for everyday use. Folder Size Type: Letter; Folder Color: Standard Green; Color Family: Green; Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.