Zoro Homepage

FOLDER, INTR, MLA, 1/3LTR100

  • Mfr # 10230

  • Zoro # G710779927


product price: $58.85
/ea

Key Features

Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Expansion Size
3/4in
Number of Plys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10230
Zoro #
G710779927
UPC #
86486102308
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Folder Thickness
11 pt.

Details

Item
Interior File Folder
Color
Manila
Tab Cut
45660
Tab Position
Assorted
Number of Plys
1
Sheet Standard
Letter
Tab Location
Top

Description

Keep documents organized when removed from the file drawer. These special size folders fit neatly inside hanging folders so the tabs are hidden when returned to the file. Assorted tab positions allow more than one interior folder to be used within a single hanging folder. Manila and multiple distinctive colors allow efficient color coding. These folders are made of 11 point stock for everyday use File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.