
FOLDER, KRAFT, 1/3 CUT, LTR
Mfr # 10734
Zoro # G110779749
product price: $52.49
/eaKey Features
Color
Kraft
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Features
Reinforced Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10734
Zoro #
G110779749
UPC #
86486107341
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Folder Thickness
11 pt.
Tab Size
1/2in
Details
Item
Top Tab File Folder
Color
Kraft
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Tab
Tab Location
Top
Sheet Standard
Letter
Number of Plys
2
Description
Salespeople, lawyers and industrial personnel use Kraft folders for files that travel and get handled by many people. Reinforced tabs give extra strength at the point of greatest wear, saving you money on replacement folders. More durable than single-ply standard file folders. Kraft colored stock is perfect for frequently used files. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Brown; Color Family: Brown; File Folder Material: 11-pt Kraft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.