
FOLDER, KRAFT, 2/5CT, LTR
Mfr # 10776
Zoro # G710780732
product price: $57.85
/eaKey Features
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Right of Center
Folder Thickness
11 pt.
Tab Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10776
Zoro #
G710780732
UPC #
86486107761
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Details
Item
Top Tab File Folder
Color
Kraft
Tab Cut
45693
Tab Position
Right of Center
Tab Location
Top
Number of Plys
2
Sheet Standard
Letter
Description
Salespeople, lawyers and industrial personnel use kraft folders for files that travel and get handled by many people. Reinforced tabs give extra strength at the point of greatest wear, saving you money on replacement folders. More durable than single-ply standard file folders. Heavier kraft stock is perfect for frequently used files. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Brown; Color Family: Brown; File Folder Material: 11-pt Kraft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.