Zoro Homepage

FOLDER, KRAFT, STR CUT, LTR

  • Mfr # 10710

  • Zoro # G910779796


product price: $52.45
/ea

Key Features

Color
Kraft
Tab Cut
Straight
Expansion Size
3/4in
Tab Size
1/2in
Sheet Standard
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10710
Zoro #
G910779796
UPC #
86486107105
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Tab Size
1/2in
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Kraft
Tab Cut
Straight
Sheet Standard
Letter
Number of Plys
2

Description

Salespeople, lawyers and industrial personnel use Kraft folders for files that travel and get handled by many people. Reinforced tabs give extra strength at the point of greatest wear, saving you money on replacement folders. More durable than single-ply standard file folders. Kraft colored stock is perfect for frequently used files. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Brown; Color Family: Brown; File Folder Material: 11-pt Kraft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.