Zoro Homepage

FOLDER, LGL11PT 1/3RCY, MLA

  • Mfr # 15339

  • Zoro # G510779776


product price: $65.79
/ea

Key Features

Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Acid-free
Tab Position
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15339
Zoro #
G510779776
UPC #
86486153393
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Expansion Size
3/4in
Folder Thickness
11 pt.
Tab Size
1/2in

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Acid-free
Tab Position
Assorted
Sheet Standard
Legal
Tab Location
Top
Number of Plys
1

Description

These folders are an economical way to organize files. Made of 11 point manila stock for everyday use. Available in a variety of tab positions to fit any vertical or lateral filing system. Scored for 0.75in expansion. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.