Zoro Homepage

FOLDER, LTR 11PT 1/3, NY

  • Mfr # 13193

  • Zoro # G910780839


product price: $44.99
/ea

Key Features

Color
Navy Blue
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Features
Rounded Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13193
Zoro #
G910780839
UPC #
86486131933
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Tab Size
1/2in
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Navy Blue
Tab Cut
45660
Tab Position
Assorted
Features
Rounded Corner
Number of Plys
1
Sheet Standard
Letter
Tab Location
Top

Description

Speed filing and retrieval time by using color to categorize different types of folders. Single-ply is the economical choice for files that are seldom accessed. Speed filing and retrieval time with color. Economical choice for efficient filing. An office necessity. Made of 11 point stock featuring 1/3-cut tabs in assorted positions. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Navy Blue; Color Family: Blue; File Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.