Zoro Homepage

FOLDER, LTR 14PT 1/3, MLA

  • Mfr # 10434

  • Zoro # G410779715


product price: $62.35
/ea

Key Features

Width
11 5/8in
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10434
Zoro #
G410779715
UPC #
86486104340
Country of Origin
United States

Dimensions

Width
11 5/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Folder Thickness
14 pt.

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Reinforced
Tab Position
Assorted
Tab Location
Top
Number of Plys
2
Sheet Standard
Letter

Description

Reinforced tabs provide extra strength where you need it most. To spot files more easily when straight-line filing, choose guide-height tabs 0.5in higher than standard tabs. Also available with standard height tabs. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75in expansion. Made of manila stock for everyday use. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 14-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.